Shop BINDER

Incubator, 3.96 cu ft, 27-3/4"H, Dgtl

  • Mfr # 9010-0326
  • Zoro # G214547657

product price: 
$
2,966.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
27 3/4 in
Overall Width
28 in
Overall Depth
23 3/4 in
Includes Alarm
Yes
Shelf Capacity
66.14 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9010-0326
Zoro #
G214547657
UPC #
-
Country of Origin
Germany
Item
Incubator
Includes Alarm
Yes
Shelf Capacity
66.14 lb
Number of Shelves
2
Refrigerated
Non-Refrigerated
Wattage
0.35 kW
Temperature Setting - Minimum
5 Degrees C
Current
12.5 A
Housing Finish
Powder Coated
Capacity
3.96 cu ft
Weight
119.05 lb
Product Type
Incubator
Maximum Humidity
70 %
Convection Type
Gravity
Temperature Accuracy Tolerance
0.1 %
Display Type
Digital
Programmable
Yes
Color
Gray
Interior Material
Tempered Safety Glass
Humidity - Maximum
70 %
Frequency
60 Hz
Temperature Uniformity
+/-0.3K @ 37 Degrees C, +/-1.0K @ 100 Degrees C
Voltage
120V AC
Shelving Material
Stainless Steel
Temperature Setting - Maximum
100 Degrees C
Alarm Indicator Type
Visual
Standards
DIN 12880
Humidity Control Type
Passive
Door Hinge
Right
Series
Classic/Standard
Incubator Type
Multipurpose
Chamber Configuration
Single
Includes
Perforated Shelves
Door Lock Type
Keyed Lock
Door Material
Stainless Steel
Number of Displays
1
Control Type
Controller
Door Type
Swing
Housing Material
Steel
Features
Inner Glass Door
Shelving Type
Grid
Wire Color
Gray

Dimensions

Overall Height
27 3/4 in
Overall Width
28 in
Overall Depth
23 3/4 in
Interior Depth
16 1/2 in
Interior Width
20 1/8 in
Interior Height
21 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Multipurpose, Overall Height 27 3/4 in, Overall Width 28 in, Overall Depth 23 3/4 in, Convection Type Gravity, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.