Incubator, 4.06 cu ft, 40-3/8"H, Dgtl

  • Mfr # 9020-0398
  • Zoro # G414547686
product price: 
$
8,486.99
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 3/8 in
Overall Width
32 7/8 in
Overall Depth
25 5/8 in
Door Lock Type
Keyed Lock
Interior Height
18 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9020-0398
Zoro #
G414547686
UPC #
-
Country of Origin
Germany
Item
Incubator
Door Lock Type
Keyed Lock
Refrigerated
Refrigerated
Temperature Setting - Maximum
100 Degrees C
Programmable
Yes
Shelf Capacity
44.09 lb
Shelving Type
Perforated
Product Type
Incubator
Current
12.5 A
Color
Gray
Refrigerant Type
R-134a
Weight
233.69 lb
Standards
DIN 12880
Wattage
0.7 kW
Number of Shelves
2
Convection Type
Forced Air
Voltage
120V AC
Alarm Indicator Type
Audio and Visual
Temperature Setting - Minimum
-10 Degrees C
Includes Alarm
Yes
Temperature Uniformity
+/-0.2K @ 37 Degrees C
Housing Finish
Powder Coated
Display Type
Digital
Shelving Material
Stainless Steel
Interior Material
Tempered Safety Glass
Humidity - Maximum
70 %
Frequency
60 Hz
Capacity
4.06 cu ft
Maximum Humidity
70 %
Temperature Accuracy Tolerance
0.1 %
Wire Color
Gray

Dimensions

Overall Height
40 3/8 in
Overall Width
32 7/8 in
Overall Depth
25 5/8 in
Interior Height
18 7/8 in
Interior Width
23 5/8 in
Interior Depth
15 3/4 in

Description

Incubator, Overall Height 40 3/8 in, Overall Width 32 7/8 in, Overall Depth 25 5/8 in, Convection Type Forced Air, Number of Shelves 2, 120V AC

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, NY, WA

Ratings & reviews