Incubator, 6cu ft, 34-1/4"H, Dgtl

  • Mfr # 9640-0012
  • Zoro # G914548121
product price: 
$
16,263.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Incubator Type
Cell Culture
Overall Height
34 1/4 in
Overall Width
26 3/4 in
Overall Depth
28 1/8 in
Wattage
1.4 kW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9640-0012
Zoro #
G914548121
UPC #
-
Country of Origin
Germany
Item
Incubator
Incubator Type
Cell Culture
Wattage
1.4 kW
Temperature Accuracy Tolerance
0.1 %
Interior Material
Stainless Steel
Capacity
6 cu ft
Shelving Material
Stainless Steel
Temperature Setting - Minimum
6 Degrees C
Humidity - Maximum
95 %
Door Hinge
Right
Minimum Humidity
90 %
Door Lock Type
Keyed Lock
Color
Gray
Shelving Type
Perforated
Convection Type
Gravity
Programmable
Yes
Maximum Humidity
95 %
Product Type
Incubator
Temperature Setting - Maximum
60 Degrees C
Refrigerated
Non-Refrigerated
Weight
209.44 lb
Frequency
50/60 Hz
Number of Shelves
3
Voltage
100/120V
Alarm Indicator Type
Audio and Visual
Standards
DIN 12880:2007
Display Type
Digital
Current
16 A
Includes Alarm
Yes
CO2 - Minimum
0 %
Temperature Uniformity
+/-0.3K @ 37 Degrees C
CO2 - Maximum
20 %
Housing Finish
Powder Coated
Humidity - Minimum
90 %
Shelf Capacity
22.05 lb
Housing Material
Steel
Number of Displays
1
Door Material
Stainless Steel
Humidity Control Type
Passive
Includes
Perforated Shelves
Series
Classic/Standard
Control Type
Controller
Chamber Configuration
Single
Features
Inner Glass Door
Door Type
Swing
Wire Color
Gray

Dimensions

Overall Height
34 1/4 in
Overall Width
26 3/4 in
Overall Depth
28 1/8 in
Interior Depth
19 3/4 in
Interior Width
22 in
Interior Height
23 5/8 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Cell Culture, Overall Height 34 1/4 in, Overall Width 26 3/4 in, Overall Depth 28 1/8 in, Convection Type Gravity, Number of Shelves 3, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 100/120V

Ratings & reviews