Shop SURETHERM

Incubator, 1.36cu ft, 37-1/4"H, Dgtl

  • Mfr # H3565-180HDO2
  • Zoro # G701790269

product price: 
$
13,834.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V AC
Incubator Type
Carbon Dioxide
Amps
6.5 A
Temp. Range (C)
5 to 60 deg C
Capacity (Cu.-Ft.)
6.35 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H3565-180HDO2
Zoro #
G701790269
UPC #
-
Country of Origin
Korea, Republic of
Item
Incubator
Voltage
115V AC
Incubator Type
Carbon Dioxide
Amps
6.5 A
Temp. Range (C)
5 to 60 deg C
Capacity (Cu.-Ft.)
6.35 cu ft
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Non-Refrigerated
Accuracy
+/-0.1 Degrees C
Temp. Range (F)
41 Degrees to 140 Degrees F
Compliance
CE
Includes
Power Cord
Standards
CE
Capacity (ML)
180,000 mL
Hz
50/60 Hz
Watts
700 W
Chamber Material
Stainless Steel
Convection Type
Forced Air
Door Material
Steel
Humidity Range
Approximately 85% with Water Tray
Number of Shelves
3
Housing Material
Steel
Housing Finish
Powder Coated
Programmable
Yes
Interior Material
Stainless Steel
Maximum Humidity
95 %
Temperature Uniformity
+/-0.4 Degrees C
Alarm Indicator Type
Audio and Visual
Capacity
1.36 cu ft
Weight
172 lb
Includes Alarm
Yes
Frequency
50/60 Hz
Product Type
Incubator
Humidity - Maximum
85 %
Shelving Material
Stainless Steel
Refrigerated
Non-Refrigerated
Temperature Setting - Minimum
Ambient +5 Degrees C
Current
6.5 A
Temperature Setting - Maximum
60 Degrees C
Display Type
Digital
CO2 - Minimum
0 %
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Wattage
700 W
CO2 - Maximum
20 %
Door Type
Swing
Series
SureTherm CO2
Door Hinge
Right
Shelf Capacity
15 lb
Shelving Type
Wire
Number of Displays
3
Control Type
Controller
Color
Gray
Chamber Configuration
Multi-Compartment
Humidity Control Type
Active
Wire Color
Gray

Dimensions

Overall Height
37 1/4 in
Overall Width
22 in
Overall Depth
26 1/4 in
Chamber Width
18.7 in
Chamber Depth
20.8 in
Chamber Height
28 in
Interior Depth
20 3/4 in
Interior Height
28 in
Interior Width
18 3/4 in

Description

Incubator, Incubator Type Carbon Dioxide, Temp. Range (C) 5 Degrees to 60 Degrees C, Temp. Range (F) 41 Degrees to 140 Degrees F, Capacity (Cu.-Ft.) 6.35 cu ft, Capacity (ML) 180,000 mL, Overall Height 37 1/4 in, Overall Width 22 in, Overall Depth 26 1/4 in, Digital, Convection Type Forced Air, Chamber Depth 20.8 in, Chamber Height 28 in, Chamber Width 18.7 in, Humidity Range Approximately 85 Percent with Water Tray, Number of Shelves 3, Non-Refrigerated, Chamber Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.