Incubator, 9.08 cu ft, 33-1/4"H, Dgtl

  • Mfr # 9010-0320
  • Zoro # G614548162
product price: 
$
5,664.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33 1/4 in
Overall Width
31 7/8 in
Overall Depth
30 in
Standards
DIN 12880
Capacity
9.08 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9010-0320
Zoro #
G614548162
UPC #
-
Country of Origin
Germany
Item
Incubator
Standards
DIN 12880
Capacity
9.08 cu ft
Number of Shelves
2
Refrigerated
Non-Refrigerated
Housing Finish
Powder Coated
Humidity - Maximum
70 %
Frequency
60 Hz
Interior Material
Tempered Safety Glass
Includes Alarm
Yes
Temperature Accuracy Tolerance
0.1 %
Current
12.5 A
Voltage
120V AC
Weight
187.39 lb
Shelving Material
Stainless Steel
Shelf Capacity
88.18 lb
Wattage
1 kW
Product Type
Incubator
Alarm Indicator Type
Visual
Display Type
Digital
Programmable
Yes
Temperature Setting - Minimum
7 Degrees C
Temperature Setting - Maximum
100 Degrees C
Temperature Uniformity
+/-0.2K @ 37 Degrees C, +/-1.2K @ 100 Degrees C
Maximum Humidity
70 %
Color
Gray
Convection Type
Forced Air
Shelving Type
Grid
Control Type
Controller
Series
Classic/Standard
Features
Inner Glass Door
Incubator Type
Multipurpose
Door Hinge
Right
Number of Displays
1
Door Material
Stainless Steel
Housing Material
Steel
Chamber Configuration
Single
Door Type
Swing
Includes
Perforated Shelves
Humidity Control Type
Passive
Door Lock Type
Keyed Lock
Wire Color
Gray

Dimensions

Overall Height
33 1/4 in
Overall Width
31 7/8 in
Overall Depth
30 in
Interior Depth
20 1/8 in
Interior Height
30 3/4 in
Interior Width
25 5/8 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Multipurpose, Overall Height 33 1/4 in, Overall Width 31 7/8 in, Overall Depth 30 in, Convection Type Forced Air, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 120V AC

Ratings & reviews