Reagent Reservoirs - Automation Reservoi
- Mfr # RES19SW-384-N
- Zoro # G023360003
product price:Â
$
278.99
/pk of 50, $5.58/ea
Free Shipping & Returns
Key Features
Capacity - Maximum
150 mL
Individually Wrapped
Bulk Packaged
Features
ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Overall Length
127 3/4 mm
Number of Compartments
384
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RES19SW-384-N
- Zoro #
- G023360003
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 127 3/4 mm
- Overall Height
- 31 3/8 mm
- Wire Rope Length
- 127 3/4 mm
- Length
- 127 3/4 mm
- Fits Chest Size
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Details
- Capacity - Maximum
- 150 mL
- Individually Wrapped
- Bulk Packaged
- Features
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
- Number of Compartments
- 384
- Color
- Clear
- Compatible Product Type
- Cooling Blocks and Other Instruments (ANSI/SLAS 2004-1 (SBS) Footprint, Plate Handlers, Stackers
- Item
- Reagent Reservoirs - Automation Reservoirs
- Material
- Polypropylene
- Sterility
- Non-Sterile
- Shell Material
- Polypropylene
- Wire Color
- Clear
Description
Reagent Reservoirs - Automation Reservoi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.