Zoro Homepage

Laboratory Oven, Light Gray, 0.71 cu ft

  • Mfr # 9010-0196

  • Zoro # G914547681


product price: $3,343.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
20 1/2 in
Overall Height
19 1/2 in
Overall Width
17 1/8 in
Convection Type
Forced Air
Capacity
0.71 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9010-0196
Zoro #
G914547681
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
20 1/2 in
Overall Height
19 1/2 in
Overall Width
17 1/8 in
Manufacturers Warranty Length
2 yr
Interior Depth
11 3/4 in
Interior Width
8 3/4 in
Interior Height
13 in

Details

Item
Laboratory Oven
Convection Type
Forced Air
Capacity
0.71 cu ft
Volume
0.71 cu ft
Wattage
0.8 kW
Voltage
120V
Features
Adjustable Exhaust Air Flap
Standards
CE, CSA C22.2, IEC 1010-2-10, UL 61010A-1, UL 61010A-2-10
Programmable
No
Number of Shelves
4
Housing Material
Steel
Plug Type
5-15P
Door Material
Steel
Number of Doors
1
Includes
(2) Chrome-Plated Racks
Display Type
Digital
Minimum Side Clearance
2 in
Maximum Number of Shelves
4
Temperature Uniformity
+/-2.5 Degrees C @ 150 Degrees C
Control Type
PID Temperature
Color
Light Gray
Housing Finish
Powder Coated
Maximum Load Capacity per Shelf
26.46 lb
Product Type
Drying and Heating Chamber
Temperature Setting - Maximum
300 Degrees C
Interior Material
Stainless Steel
Timer Duration - Maximum
99 day
Temperature Setting - Minimum
5 Degrees C
Minimum Back Clearance
4 in
Frequency
60 Hz
Sealing Gasket Material
Silicone
Current
12.5 A
Temperature Accuracy Tolerance
Room Temperature +5 Degrees C to 300 Degrees C

Description

Laboratory Oven, Convection Type Forced Air, Overall Height 19 1/2 in, Overall Width 17 1/8 in, Overall Depth 20 1/2 in, Voltage 120V, Programmable No, Door Material Steel, Housing Material Steel, Number of Doors 1, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.