Shop BINKS
See all product information
Create Account
Gravity HVLP+ Manual Gun
- Mfr # DVXG-U-G1-14
- Zoro # G725055764
product price:Â
$
978.99
/ea
Free Shipping & Returns
Key Features
Viscosity Rating - Maximum
25 sec
Fluid Delivery Type
Gravity
Weight
487 g
Spray Technology
HVLP
Includes
Tip Wrench, Torx Driver, Valve Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXG-U-G1-14
- Zoro #
- G725055764
- UPC #
- 676281433679
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Viscosity Rating - Maximum
- 25 sec
- Fluid Delivery Type
- Gravity
- Weight
- 487 g
- Spray Technology
- HVLP
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Operating Air Pressure - Maximum
- 175 psi
- Air Consumption
- 11.1 scfm
- Material
- Aluminum, Metal, Stainless Steel
- Product Type
- Conventional Spray Gun
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Series
- DVX
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Overall Length
- 164 mm
- Nozzle Size
- 1.4 in
- Overall Height
- 177 mm
- Air Inlet Size
- 1/4 in
- Spray Pattern Size - Maximum
- 11 13/16 in
Description
Manual Spray Gun, Fluid Delivery Type Gravity, Air Consumption 11.1 scfm, Nozzle Size 1.4 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.