Shop BINKS
See all product information
Create Account
Gravity HVLP+ Manual Gun
- Mfr # DVXG-C-G1-13
- Zoro # G825056449
product price:Â
$
1,006.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
11.1 scfm
Weight
487 g
Overall Height
177 mm
Spray Technology
HVLP
Product Type
Conventional Spray Gun
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXG-C-G1-13
- Zoro #
- G825056449
- UPC #
- 676281433587
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Air Consumption
- 11.1 scfm
- Weight
- 487 g
- Spray Technology
- HVLP
- Product Type
- Conventional Spray Gun
- Operating Air Pressure - Maximum
- 175 psi
- Material
- Aluminum, Metal, Stainless Steel
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Fluid Delivery Type
- Gravity
- Viscosity Rating - Maximum
- 25 sec
- Series
- DVX
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Overall Height
- 177 mm
- Overall Length
- 164 mm
- Nozzle Size
- 1.3 in
- Spray Pattern Size - Maximum
- 11 13/16 in
- Air Inlet Size
- 1/4 in
Description
Manual Spray Gun, Fluid Delivery Type Gravity, Air Consumption 11.1 scfm, Nozzle Size 1.3 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.