Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P1-08-S-F
- Zoro # G125056132
product price:Â
$
1,594.99
/ea
Free Shipping & Returns
Key Features
Includes
Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Spray Pattern Size - Maximum
13 in
Nozzle Size
0.8 in
Operating Fluid Pressure - Maximum
102 psi
Fluid Inlet Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P1-08-S-F
- Zoro #
- G125056132
- UPC #
- 676281435888
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Operating Fluid Pressure - Maximum
- 102 psi
- Viscosity Rating - Maximum
- 25 sec
- Air Inlet Type
- NPSM
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Series
- DVX
- Spray Technology
- HVLP
- Operating Air Pressure - Maximum
- 102 psi
- Weight
- 850 g
- Product Type
- Conventional Spray Gun
- Air Consumption
- 8.8 scfm
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Spray Pattern Size - Maximum
- 13 in
- Nozzle Size
- 0.8 in
- Fluid Inlet Size
- 1/4 in
- Air Inlet Size
- 1/8 in
- Overall Height
- 64 mm
- Overall Length
- 127 mm
Description
Auto Spray Gun, Air Consumption 8.8 scfm, Nozzle Size 0.8 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.