Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P3-20N-NPS-R
- Zoro # G225056841
product price:Â
$
2,081.99
/ea
Free Shipping & Returns
Key Features
Overall Length
127 mm
Operating Fluid Pressure - Maximum
102 psi
Nozzle Size
2 in
Fluid Inlet Type
NPS
Spray Pattern Size - Maximum
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P3-20N-NPS-R
- Zoro #
- G225056841
- UPC #
- 676281435871
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Operating Fluid Pressure - Maximum
- 102 psi
- Fluid Inlet Type
- NPS
- Air Consumption
- 11.4 scfm
- Viscosity Rating - Maximum
- 25 sec
- Operating Air Pressure - Maximum
- 102 psi
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Series
- DVX
- Product Type
- Conventional Spray Gun
- Spray Technology
- HVLP
- Air Inlet Type
- NPSM
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Weight
- 940 g
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Overall Length
- 127 mm
- Nozzle Size
- 2 in
- Spray Pattern Size - Maximum
- 15 in
- Air Inlet Size
- 1/8 in
- Overall Height
- 97 mm
- Fluid Inlet Size
- 1/4 in
Description
Auto Spray Gun, Air Consumption 11.4 scfm, Nozzle Size 2 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.