Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P1-10N-BSP-R
- Zoro # G325056468
product price:Â
$
2,101.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Plastic, Aluminum, Stainless Steel
Spray Pattern Size - Maximum
13 in
Weight
940 g
Product Type
Conventional Spray Gun
Overall Length
127 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P1-10N-BSP-R
- Zoro #
- G325056468
- UPC #
- 676281435574
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Weight
- 940 g
- Product Type
- Conventional Spray Gun
- Series
- DVX
- Spray Technology
- HVLP
- Air Consumption
- 8.8 scfm
- Operating Air Pressure - Maximum
- 102 psi
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Viscosity Rating - Maximum
- 25 sec
- Operating Fluid Pressure - Maximum
- 102 psi
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Fluid Inlet Type
- BSP
- Air Inlet Type
- NPSM
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Spray Pattern Size - Maximum
- 13 in
- Overall Length
- 127 mm
- Nozzle Size
- 1 in
- Fluid Inlet Size
- 1/4 in
- Air Inlet Size
- 1/8 in
- Overall Height
- 97 mm
Description
Auto Spray Gun, Air Consumption 8.8 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.