Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P1-08P
- Zoro # G225056094
product price:Â
$
893.99
/ea
Free Shipping & Returns
Key Features
Viscosity Rating - Maximum
25 sec
Includes
Tip Wrench, Torx Driver, Valve Tool
Compatible Fluid Type
Enamels, Epoxies, Coatings
Overall Height
166 mm
Nozzle Size
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXP-P1-08P
- Zoro #
- G225056094
- UPC #
- 676281436106
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Viscosity Rating - Maximum
- 25 sec
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Operating Air Pressure - Maximum
- 175 psi
- Spray Technology
- HVLP
- Product Type
- Conventional Spray Gun
- Material
- Aluminum, Metal, Stainless Steel
- Air Consumption
- 8.8 scfm
- Weight
- 510 g
- Fluid Inlet Type
- BSP
- Series
- DVX
- Fluid Delivery Type
- Pressure
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Overall Height
- 166 mm
- Nozzle Size
- 0.8 in
- Air Inlet Size
- 1/4 in
- Spray Pattern Size - Maximum
- 13 in
- Overall Length
- 161 mm
- Fluid Inlet Size
- 3/8 in
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 8.8 scfm, Nozzle Size 0.8 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.