Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P2-10N-BSP-R
- Zoro # G325056017
product price:Â
$
2,101.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Plastic, Aluminum, Stainless Steel
Spray Pattern Size - Maximum
13 3/4 in
Air Consumption
11.1 scfm
Fluid Inlet Type
BSP
Operating Fluid Pressure - Maximum
102 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P2-10N-BSP-R
- Zoro #
- G325056017
- UPC #
- 676281435611
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Air Consumption
- 11.1 scfm
- Fluid Inlet Type
- BSP
- Operating Fluid Pressure - Maximum
- 102 psi
- Product Type
- Conventional Spray Gun
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Weight
- 940 g
- Spray Technology
- HVLP
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Series
- DVX
- Viscosity Rating - Maximum
- 25 sec
- Air Inlet Type
- NPSM
- Operating Air Pressure - Maximum
- 102 psi
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Spray Pattern Size - Maximum
- 13 3/4 in
- Fluid Inlet Size
- 1/4 in
- Overall Height
- 97 mm
- Air Inlet Size
- 1/8 in
- Nozzle Size
- 1 in
- Overall Length
- 127 mm
Description
Auto Spray Gun, Air Consumption 11.1 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.