Shop BINKS
See all product information
Create Account
Gravity HVLP+ Manual Gun
- Mfr # DVXG-U-G2-20
- Zoro # G425055668
product price:Â
$
978.99
/ea
Free Shipping & Returns
Key Features
Spray Technology
HVLP
Material
Aluminum, Metal, Stainless Steel
Air Consumption
12.0 scfm
Weight
487 g
Fluid Delivery Type
Gravity
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXG-U-G2-20
- Zoro #
- G425055668
- UPC #
- 676281433716
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Spray Technology
- HVLP
- Material
- Aluminum, Metal, Stainless Steel
- Air Consumption
- 12.0 scfm
- Weight
- 487 g
- Fluid Delivery Type
- Gravity
- Viscosity Rating - Maximum
- 25 sec
- Product Type
- Conventional Spray Gun
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Series
- DVX
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Operating Air Pressure - Maximum
- 175 psi
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Spray Pattern Size - Maximum
- 13 in
- Nozzle Size
- 2 in
- Overall Height
- 177 mm
- Air Inlet Size
- 1/4 in
- Overall Length
- 164 mm
Description
Manual Spray Gun, Fluid Delivery Type Gravity, Air Consumption 12.0 scfm, Nozzle Size 2 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.