Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P2-10P-NPS-R
- Zoro # G125055982
product price:Â
$
1,870.99
/ea
Free Shipping & Returns
Key Features
Fluid Inlet Size
1/4 in
Includes
Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Overall Height
97 mm
Product Type
Conventional Spray Gun
Operating Fluid Pressure - Maximum
102 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P2-10P-NPS-R
- Zoro #
- G125055982
- UPC #
- 676281436304
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Product Type
- Conventional Spray Gun
- Operating Fluid Pressure - Maximum
- 102 psi
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Viscosity Rating - Maximum
- 25 sec
- Air Inlet Type
- NPSM
- Fluid Inlet Type
- NPS
- Weight
- 940 g
- Air Consumption
- 11.1 scfm
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Operating Air Pressure - Maximum
- 102 psi
- Series
- DVX
- Spray Technology
- HVLP
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Fluid Inlet Size
- 1/4 in
- Overall Height
- 97 mm
- Nozzle Size
- 1 in
- Spray Pattern Size - Maximum
- 13 3/4 in
- Air Inlet Size
- 1/8 in
- Overall Length
- 127 mm
Description
Auto Spray Gun, Air Consumption 11.1 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.