Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P1-08-S-R
- Zoro # G825055817
product price:Â
$
1,652.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Size
1/8 in
Includes
Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Product Type
Conventional Spray Gun
Viscosity Rating - Maximum
25 sec
Air Inlet Type
NPSM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P1-08-S-R
- Zoro #
- G825055817
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Product Type
- Conventional Spray Gun
- Viscosity Rating - Maximum
- 25 sec
- Air Inlet Type
- NPSM
- Spray Technology
- HVLP
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Air Consumption
- 8.8 scfm
- Series
- DVX
- Operating Fluid Pressure - Maximum
- 102 psi
- Weight
- 850 g
- Operating Air Pressure - Maximum
- 102 psi
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Air Inlet Size
- 1/8 in
- Fluid Inlet Size
- 1/4 in
- Overall Height
- 64 mm
- Spray Pattern Size - Maximum
- 13 in
- Nozzle Size
- 0.8 in
- Overall Length
- 127 mm
Description
Auto Spray Gun, Air Consumption 8.8 scfm, Nozzle Size 0.8 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.