Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P2-12N-NPS-R
- Zoro # G825056708
product price:Â
$
2,081.99
/ea
Free Shipping & Returns
Key Features
Series
DVX
Overall Height
97 mm
Fluid Inlet Size
1/4 in
Weight
940 g
Material
Metal, Plastic, Aluminum, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P2-12N-NPS-R
- Zoro #
- G825056708
- UPC #
- 676281435673
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Series
- DVX
- Weight
- 940 g
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Fluid Inlet Type
- NPS
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Air Inlet Type
- NPSM
- Viscosity Rating - Maximum
- 25 sec
- Spray Technology
- HVLP
- Air Consumption
- 11.1 scfm
- Operating Fluid Pressure - Maximum
- 102 psi
- Operating Air Pressure - Maximum
- 102 psi
- Product Type
- Conventional Spray Gun
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Overall Height
- 97 mm
- Fluid Inlet Size
- 1/4 in
- Nozzle Size
- 1.2 in
- Overall Length
- 127 mm
- Air Inlet Size
- 1/8 in
- Spray Pattern Size - Maximum
- 13 3/4 in
Description
Auto Spray Gun, Air Consumption 11.1 scfm, Nozzle Size 1.2 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.