Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P2-14P-BSP-R
- Zoro # G625056489
product price:Â
$
1,870.99
/ea
Free Shipping & Returns
Key Features
Viscosity Rating - Maximum
25 sec
Spray Pattern Size - Maximum
13 3/4 in
Material
Metal, Plastic, Aluminum, Stainless Steel
Fluid Inlet Type
BSP
Overall Length
127 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P2-14P-BSP-R
- Zoro #
- G625056489
- UPC #
- 676281436366
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Viscosity Rating - Maximum
- 25 sec
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Fluid Inlet Type
- BSP
- Weight
- 940 g
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Operating Fluid Pressure - Maximum
- 102 psi
- Series
- DVX
- Air Inlet Type
- NPSM
- Air Consumption
- 11.1 scfm
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Product Type
- Conventional Spray Gun
- Operating Air Pressure - Maximum
- 102 psi
- Spray Technology
- HVLP
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Spray Pattern Size - Maximum
- 13 3/4 in
- Overall Length
- 127 mm
- Nozzle Size
- 1.4 in
- Air Inlet Size
- 1/8 in
- Fluid Inlet Size
- 1/4 in
- Overall Height
- 97 mm
Description
Auto Spray Gun, Air Consumption 11.1 scfm, Nozzle Size 1.4 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.