Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P2-12P-BSP-F
- Zoro # G825056463
product price:Â
$
1,814.99
/ea
Free Shipping & Returns
Key Features
Spray Pattern Size - Maximum
13 3/4 in
Viscosity Rating - Maximum
25 sec
Fluid Inlet Size
1/4 in
Weight
940 g
Product Type
Conventional Spray Gun
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P2-12P-BSP-F
- Zoro #
- G825056463
- UPC #
- 676281436311
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Viscosity Rating - Maximum
- 25 sec
- Weight
- 940 g
- Product Type
- Conventional Spray Gun
- Spray Technology
- HVLP
- Air Consumption
- 11.1 scfm
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Fluid Inlet Type
- BSP
- Series
- DVX
- Operating Fluid Pressure - Maximum
- 102 psi
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Air Inlet Type
- NPSM
- Operating Air Pressure - Maximum
- 102 psi
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Spray Pattern Size - Maximum
- 13 3/4 in
- Fluid Inlet Size
- 1/4 in
- Overall Height
- 97 mm
- Air Inlet Size
- 1/8 in
- Nozzle Size
- 1.2 in
- Overall Length
- 127 mm
Description
Auto Spray Gun, Air Consumption 11.1 scfm, Nozzle Size 1.2 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.