Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P1-10N
- Zoro # G525056787
product price:Â
$
1,094.99
/ea
Free Shipping & Returns
Key Features
Overall Height
166 mm
Includes
Tip Wrench, Torx Driver, Valve Tool
Air Inlet Size
1/4 in
Product Type
Conventional Spray Gun
Air Consumption
8.8 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXP-P1-10N
- Zoro #
- G525056787
- UPC #
- 676281435444
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Product Type
- Conventional Spray Gun
- Air Consumption
- 8.8 scfm
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Viscosity Rating - Maximum
- 25 sec
- Spray Technology
- HVLP
- Fluid Inlet Type
- BSP
- Fluid Delivery Type
- Pressure
- Weight
- 510 g
- Operating Air Pressure - Maximum
- 175 psi
- Series
- DVX
- Material
- Aluminum, Metal, Stainless Steel
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Overall Height
- 166 mm
- Air Inlet Size
- 1/4 in
- Overall Length
- 161 mm
- Fluid Inlet Size
- 3/8 in
- Nozzle Size
- 1 in
- Spray Pattern Size - Maximum
- 13 in
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 8.8 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.