Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P2-12P-NPS-F
- Zoro # G925056042
product price:Â
$
1,814.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Size
1/8 in
Nozzle Size
1.2 in
Spray Technology
HVLP
Spray Pattern Size - Maximum
13 3/4 in
Overall Length
127 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P2-12P-NPS-F
- Zoro #
- G925056042
- UPC #
- 676281436335
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Spray Technology
- HVLP
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Weight
- 940 g
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Air Consumption
- 11.1 scfm
- Air Inlet Type
- NPSM
- Viscosity Rating - Maximum
- 25 sec
- Operating Air Pressure - Maximum
- 102 psi
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Fluid Inlet Type
- NPS
- Operating Fluid Pressure - Maximum
- 102 psi
- Product Type
- Conventional Spray Gun
- Series
- DVX
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Air Inlet Size
- 1/8 in
- Nozzle Size
- 1.2 in
- Spray Pattern Size - Maximum
- 13 3/4 in
- Overall Length
- 127 mm
- Overall Height
- 97 mm
- Fluid Inlet Size
- 1/4 in
Description
Auto Spray Gun, Air Consumption 11.1 scfm, Nozzle Size 1.2 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.