Shop BINKS
See all product information
Create Account
Gravity HVLP+ Manual Gun
- Mfr # DVXG-C-G2-18
- Zoro # G025056355
product price:Â
$
1,006.99
/ea
Free Shipping & Returns
Key Features
Weight
487 g
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
13 in
Compatible Fluid Type
Enamels, Epoxies, Coatings
Spray Technology
HVLP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXG-C-G2-18
- Zoro #
- G025056355
- UPC #
- 676281433624
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Weight
- 487 g
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Spray Technology
- HVLP
- Viscosity Rating - Maximum
- 25 sec
- Material
- Aluminum, Metal, Stainless Steel
- Fluid Delivery Type
- Gravity
- Series
- DVX
- Air Consumption
- 12.0 scfm
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Operating Air Pressure - Maximum
- 175 psi
- Product Type
- Conventional Spray Gun
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Air Inlet Size
- 1/4 in
- Spray Pattern Size - Maximum
- 13 in
- Nozzle Size
- 1.8 in
- Overall Height
- 177 mm
- Overall Length
- 164 mm
Description
Manual Spray Gun, Fluid Delivery Type Gravity, Air Consumption 12.0 scfm, Nozzle Size 1.8 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.