Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P2-14P-BSP-F
- Zoro # G525056657
product price:Â
$
1,814.99
/ea
Free Shipping & Returns
Key Features
Nozzle Size
1.4 in
Viscosity Rating - Maximum
25 sec
Overall Height
97 mm
Operating Air Pressure - Maximum
102 psi
Spray Technology
HVLP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P2-14P-BSP-F
- Zoro #
- G525056657
- UPC #
- 676281436359
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Viscosity Rating - Maximum
- 25 sec
- Operating Air Pressure - Maximum
- 102 psi
- Spray Technology
- HVLP
- Air Consumption
- 11.1 scfm
- Air Inlet Type
- NPSM
- Fluid Inlet Type
- BSP
- Operating Fluid Pressure - Maximum
- 102 psi
- Series
- DVX
- Weight
- 940 g
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Product Type
- Conventional Spray Gun
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Nozzle Size
- 1.4 in
- Overall Height
- 97 mm
- Spray Pattern Size - Maximum
- 13 3/4 in
- Overall Length
- 127 mm
- Fluid Inlet Size
- 1/4 in
- Air Inlet Size
- 1/8 in
Description
Auto Spray Gun, Air Consumption 11.1 scfm, Nozzle Size 1.4 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.