Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P1-10-NPS-R
- Zoro # G525056749
product price:Â
$
1,931.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Size
1/8 in
Compatible Fluid Type
Enamels, Epoxies, Coatings
Nozzle Size
1 in
Series
DVX
Air Consumption
8.8 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DVXA-P1-10-NPS-R
- Zoro #
- G525056749
- UPC #
- 676281433754
- Country of Origin
- United Kingdom
Dimensions
- Air Inlet Size
- 1/8 in
- Nozzle Size
- 1 in
- Overall Length
- 127 mm
- Spray Pattern Size - Maximum
- 13 in
- Fluid Inlet Size
- 1/4 in
- Overall Height
- 97 mm
Details
- Item
- Auto Spray Gun
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Series
- DVX
- Air Consumption
- 8.8 scfm
- Weight
- 940 g
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Viscosity Rating - Maximum
- 25 sec
- Spray Technology
- HVLP
- Air Inlet Type
- NPSM
- Fluid Inlet Type
- NPS
- Operating Fluid Pressure - Maximum
- 102 psi
- Operating Air Pressure - Maximum
- 102 psi
- Product Type
- Conventional Spray Gun
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Description
Auto Spray Gun, Air Consumption 8.8 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.