Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P2-14P-NPS-F
- Zoro # G825055909
product price:Â
$
1,814.99
/ea
Free Shipping & Returns
Key Features
Fluid Inlet Type
NPS
Overall Length
127 mm
Fluid Inlet Size
1/4 in
Operating Air Pressure - Maximum
102 psi
Weight
940 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P2-14P-NPS-F
- Zoro #
- G825055909
- UPC #
- 676281436373
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Fluid Inlet Type
- NPS
- Operating Air Pressure - Maximum
- 102 psi
- Weight
- 940 g
- Series
- DVX
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Product Type
- Conventional Spray Gun
- Spray Technology
- HVLP
- Operating Fluid Pressure - Maximum
- 102 psi
- Air Consumption
- 11.1 scfm
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Viscosity Rating - Maximum
- 25 sec
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Air Inlet Type
- NPSM
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Overall Length
- 127 mm
- Fluid Inlet Size
- 1/4 in
- Air Inlet Size
- 1/8 in
- Overall Height
- 97 mm
- Spray Pattern Size - Maximum
- 13 3/4 in
- Nozzle Size
- 1.4 in
Description
Auto Spray Gun, Air Consumption 11.1 scfm, Nozzle Size 1.4 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.