Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P2-16-S-R
- Zoro # G925055748
product price:Â
$
1,720.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
11.1 scfm
Spray Technology
HVLP
Operating Fluid Pressure - Maximum
102 psi
Compatible Fluid Type
Enamels, Epoxies, Coatings
Overall Height
64 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P2-16-S-R
- Zoro #
- G925055748
- UPC #
- 676281435994
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Air Consumption
- 11.1 scfm
- Spray Technology
- HVLP
- Operating Fluid Pressure - Maximum
- 102 psi
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Air Inlet Type
- NPSM
- Series
- DVX
- Operating Air Pressure - Maximum
- 102 psi
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Viscosity Rating - Maximum
- 25 sec
- Weight
- 850 g
- Product Type
- Conventional Spray Gun
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Overall Height
- 64 mm
- Fluid Inlet Size
- 1/4 in
- Spray Pattern Size - Maximum
- 13 3/4 in
- Overall Length
- 127 mm
- Nozzle Size
- 1.6 in
- Air Inlet Size
- 1/8 in
Description
Auto Spray Gun, Air Consumption 11.1 scfm, Nozzle Size 1.6 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.