Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P3-17-S-R
- Zoro # G825055671
product price:Â
$
1,720.99
/ea
Free Shipping & Returns
Key Features
Spray Technology
HVLP
Nozzle Size
1.7 in
Product Type
Conventional Spray Gun
Weight
850 g
Air Inlet Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P3-17-S-R
- Zoro #
- G825055671
- UPC #
- 676281436014
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Spray Technology
- HVLP
- Product Type
- Conventional Spray Gun
- Weight
- 850 g
- Air Inlet Type
- NPSM
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Operating Fluid Pressure - Maximum
- 102 psi
- Operating Air Pressure - Maximum
- 102 psi
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Viscosity Rating - Maximum
- 25 sec
- Air Consumption
- 11.4 scfm
- Series
- DVX
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Nozzle Size
- 1.7 in
- Air Inlet Size
- 1/8 in
- Spray Pattern Size - Maximum
- 15 in
- Overall Length
- 127 mm
- Fluid Inlet Size
- 1/4 in
- Overall Height
- 64 mm
Description
Auto Spray Gun, Air Consumption 11.4 scfm, Nozzle Size 1.7 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.