Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P3-17P-NPS-R
- Zoro # G025055778
product price:Â
$
1,870.99
/ea
Free Shipping & Returns
Key Features
Overall Length
127 mm
Product Type
Conventional Spray Gun
Air Consumption
11.4 scfm
Compatible Fluid Type
Enamels, Epoxies, Coatings
Fluid Inlet Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P3-17P-NPS-R
- Zoro #
- G025055778
- UPC #
- 676281436465
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Product Type
- Conventional Spray Gun
- Air Consumption
- 11.4 scfm
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Operating Fluid Pressure - Maximum
- 102 psi
- Series
- DVX
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Air Inlet Type
- NPSM
- Fluid Inlet Type
- NPS
- Spray Technology
- HVLP
- Viscosity Rating - Maximum
- 25 sec
- Weight
- 940 g
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Operating Air Pressure - Maximum
- 102 psi
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Overall Length
- 127 mm
- Fluid Inlet Size
- 1/4 in
- Spray Pattern Size - Maximum
- 15 in
- Air Inlet Size
- 1/8 in
- Overall Height
- 97 mm
- Nozzle Size
- 1.7 in
Description
Auto Spray Gun, Air Consumption 11.4 scfm, Nozzle Size 1.7 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.