Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P3-18-NPS-R
- Zoro # G325056192
product price:Â
$
1,931.99
/ea
Free Shipping & Returns
Key Features
Spray Technology
HVLP
Includes
Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Air Inlet Size
1/8 in
Operating Fluid Pressure - Maximum
102 psi
Spray Pattern Size - Maximum
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P3-18-NPS-R
- Zoro #
- G325056192
- UPC #
- 676281433853
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Spray Technology
- HVLP
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Operating Fluid Pressure - Maximum
- 102 psi
- Operating Air Pressure - Maximum
- 102 psi
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Air Consumption
- 11.4 scfm
- Weight
- 940 g
- Fluid Inlet Type
- NPS
- Air Inlet Type
- NPSM
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Viscosity Rating - Maximum
- 25 sec
- Series
- DVX
- Product Type
- Conventional Spray Gun
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Air Inlet Size
- 1/8 in
- Spray Pattern Size - Maximum
- 15 in
- Fluid Inlet Size
- 1/4 in
- Nozzle Size
- 1.8 in
- Overall Length
- 127 mm
- Overall Height
- 97 mm
Description
Auto Spray Gun, Air Consumption 11.4 scfm, Nozzle Size 1.8 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.