Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P3-18-NPS-F
- Zoro # G925056165
product price:Â
$
1,872.99
/ea
Free Shipping & Returns
Key Features
Operating Air Pressure - Maximum
102 psi
Includes
Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Compatible Fluid Type
Enamels, Epoxies, Coatings
Weight
940 g
Fluid Inlet Type
NPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P3-18-NPS-F
- Zoro #
- G925056165
- UPC #
- 676281433846
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Operating Air Pressure - Maximum
- 102 psi
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Weight
- 940 g
- Fluid Inlet Type
- NPS
- Product Type
- Conventional Spray Gun
- Operating Fluid Pressure - Maximum
- 102 psi
- Air Inlet Type
- NPSM
- Series
- DVX
- Air Consumption
- 11.4 scfm
- Spray Technology
- HVLP
- Viscosity Rating - Maximum
- 25 sec
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Nozzle Size
- 1.8 in
- Overall Height
- 97 mm
- Fluid Inlet Size
- 1/4 in
- Spray Pattern Size - Maximum
- 15 in
- Air Inlet Size
- 1/8 in
- Overall Length
- 127 mm
Description
Auto Spray Gun, Air Consumption 11.4 scfm, Nozzle Size 1.8 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.