Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P2-14P
- Zoro # G525055780
product price:Â
$
893.99
/ea
Free Shipping & Returns
Key Features
Includes
Tip Wrench, Torx Driver, Valve Tool
Air Consumption
11.1 scfm
Nozzle Size
1.4 in
Spray Technology
HVLP
Compatible Fluid Type
Enamels, Epoxies, Coatings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXP-P2-14P
- Zoro #
- G525055780
- UPC #
- 676281436144
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Air Consumption
- 11.1 scfm
- Spray Technology
- HVLP
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Series
- DVX
- Material
- Aluminum, Metal, Stainless Steel
- Weight
- 510 g
- Operating Fluid Pressure - Maximum
- 217 psi
- Viscosity Rating - Maximum
- 25 sec
- Fluid Inlet Type
- BSP
- Fluid Delivery Type
- Pressure
- Operating Air Pressure - Maximum
- 175 psi
- Product Type
- Conventional Spray Gun
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Nozzle Size
- 1.4 in
- Spray Pattern Size - Maximum
- 13 3/4 in
- Air Inlet Size
- 1/4 in
- Overall Height
- 166 mm
- Overall Length
- 161 mm
- Fluid Inlet Size
- 3/8 in
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 11.1 scfm, Nozzle Size 1.4 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.