Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P3-18-S-R
- Zoro # G725055641
product price:Â
$
1,720.99
/ea
Free Shipping & Returns
Key Features
Operating Fluid Pressure - Maximum
102 psi
Spray Pattern Size - Maximum
15 in
Overall Length
127 mm
Includes
Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Overall Height
64 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P3-18-S-R
- Zoro #
- G725055641
- UPC #
- 676281436038
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Operating Fluid Pressure - Maximum
- 102 psi
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Viscosity Rating - Maximum
- 25 sec
- Spray Technology
- HVLP
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Weight
- 850 g
- Product Type
- Conventional Spray Gun
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Operating Air Pressure - Maximum
- 102 psi
- Series
- DVX
- Air Consumption
- 11.4 scfm
- Air Inlet Type
- NPSM
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Spray Pattern Size - Maximum
- 15 in
- Overall Length
- 127 mm
- Overall Height
- 64 mm
- Nozzle Size
- 1.8 in
- Air Inlet Size
- 1/8 in
- Fluid Inlet Size
- 1/4 in
Description
Auto Spray Gun, Air Consumption 11.4 scfm, Nozzle Size 1.8 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.