Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P3-17P-BSP-F
- Zoro # G225056759
product price:Â
$
1,814.99
/ea
Free Shipping & Returns
Key Features
Fluid Inlet Type
BSP
Air Inlet Type
NPSM
Material
Metal, Plastic, Aluminum, Stainless Steel
Overall Length
127 mm
Air Inlet Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P3-17P-BSP-F
- Zoro #
- G225056759
- UPC #
- 676281436434
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Fluid Inlet Type
- BSP
- Air Inlet Type
- NPSM
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Viscosity Rating - Maximum
- 25 sec
- Operating Fluid Pressure - Maximum
- 102 psi
- Series
- DVX
- Spray Technology
- HVLP
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Operating Air Pressure - Maximum
- 102 psi
- Product Type
- Conventional Spray Gun
- Air Consumption
- 11.4 scfm
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Weight
- 940 g
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Overall Length
- 127 mm
- Air Inlet Size
- 1/8 in
- Nozzle Size
- 1.7 in
- Overall Height
- 97 mm
- Fluid Inlet Size
- 1/4 in
- Spray Pattern Size - Maximum
- 15 in
Description
Auto Spray Gun, Air Consumption 11.4 scfm, Nozzle Size 1.7 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.