Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P3-17P
- Zoro # G525056114
product price:Â
$
893.99
/ea
Free Shipping & Returns
Key Features
Spray Technology
HVLP
Overall Height
166 mm
Material
Aluminum, Metal, Stainless Steel
Includes
Tip Wrench, Torx Driver, Valve Tool
Air Inlet Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXP-P3-17P
- Zoro #
- G525056114
- UPC #
- 676281436168
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Spray Technology
- HVLP
- Material
- Aluminum, Metal, Stainless Steel
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Air Consumption
- 11.4 scfm
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Viscosity Rating - Maximum
- 25 sec
- Weight
- 510 g
- Product Type
- Conventional Spray Gun
- Fluid Delivery Type
- Pressure
- Series
- DVX
- Operating Air Pressure - Maximum
- 175 psi
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Overall Height
- 166 mm
- Air Inlet Size
- 1/4 in
- Spray Pattern Size - Maximum
- 15 in
- Overall Length
- 161 mm
- Nozzle Size
- 1.7 in
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 11.4 scfm, Nozzle Size 1.7 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.