Zoro Homepage

HVLP Spray Gun Kit, Gravity

  • Mfr # 98-3170

  • Zoro # G1026715


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Gravity
Air Consumption
12 cfm @ 30 psi
Nozzle Size
1.3 mm
Pattern Size
10 in
Series
SV50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-3170
Zoro #
G1026715
UPC #
676281296861
Country of Origin
Taiwan, Province of China

Dimensions

Nozzle Size
1.3 mm
Pattern Size
10 in
Spray Pattern Size - Maximum
10 in
Air Inlet Size
1/4 in

Details

Item
HVLP Spray Gun
Fluid Delivery Type
Gravity
Air Consumption
12 cfm @ 30 psi
Series
SV50
For Use With
Gravity Cup
Cup Capacity
1 qt 8 oz
Paint Viscosity Optimum Range
Very Low To Medium
Includes
(2) Cups, (2) HVLP Gravity Guns, 1 mm Fluid Nozzle and Needles, 1.3 mm Fluid Nozzle and Needles, 1.8 mm Fluid Nozzle and Needles, Air Adjusting Valve with Gauge, Molded Case, Cleaning Brush Set, Fluid Filter, Wrench
Fluid Delivery Speed
Medium
Air Inlet
1/4 in
Product Type
HVLP Spray Gun
Compatible Fluid Type
Coatings, Paints
Spray Technology
HVLP

Description

HVLP Spray Gun, Very Low to Medium, Fluid Delivery Type Gravity, Air Consumption 12 cfm @ 30 psi, Nozzle Size 1.3 mm, Pattern Size 10 in, Cup Capacity 1 qt 8 oz, Air Inlet 1/4 in, Fluid Delivery Speed Medium, For Use With Gravity Cup, Includes (2) Cups, (2) HVLP Gravity Guns, 1 mm Fluid Nozzle and Needles, 1.3 mm Fluid Nozzle and Needles, 1.8 mm Fluid Nozzle and Needles, Air Adjusting Valve with Gauge, Molded Case, Cleaning Brush Set, Fluid Filter, Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.