Zoro Homepage

HVLP Spray Gun, Medium, Gravity, 4 oz.

  • Mfr # 1466-12HV-C1S

  • Zoro # G7562134


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Gravity
Pattern Size
4 in to 6 in
Cup Capacity
4 fl oz
For Use With
Industrial and Automotive Coatings
Nozzle Size
1.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1466-12HV-C1S
Zoro #
G7562134
UPC #
676281333597
Country of Origin
United States

Dimensions

Pattern Size
4 in to 6 in
Nozzle Size
1.2 mm
Spray Pattern Size - Maximum
6 in
Spray Pattern Size - Minimum
4 in
Air Inlet Size
1/4 in

Details

Item
HVLP Spray Gun
Fluid Delivery Type
Gravity
Cup Capacity
4 fl oz
For Use With
Industrial and Automotive Coatings
Air Consumption
6.4 cfm @ 10 psi
Series
Trophy
Paint Viscosity Optimum Range
Medium
Includes
Hardened Stainless Steel, Heat Treated Fluid Nozzle
Air Inlet
1/4 in
Fluid Delivery Speed
Medium
Product Type
HVLP Spray Gun
Spray Technology
HVLP
Compatible Fluid Type
Coatings, Paints

Description

HVLP Spray Gun, Medium, Fluid Delivery Type Gravity, Air Consumption 6.4 cfm @ 10 psi, Nozzle Size 1.2 mm, Pattern Size 4 in to 6 in, Cup Capacity 4 fl oz, Air Inlet 1/4 in, Fluid Delivery Speed Medium, For Use With Industrial and Automotive Coatings, Includes Hardened Stainless Steel, Heat Treated Fluid Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.