Zoro Homepage

Paint Collector Filter Pad, 2 In. D, PK25

  • Mfr # 29-3111

  • Zoro # G1025254


product price: $139.99
/pk 25, $5.60/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Standards
UL 900 Class 2
Recommended Final Resistance
0.04 in wc
Media Material
Polyester
Max. Velocity
150 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29-3111
Zoro #
G1025254
UPC #
676281304481
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Filter Size
20x20x2
Nominal Height
20 in
Nominal Thickness
2 in
Nominal Depth
2 in

Details

Item
Air Filter Pad
Standards
UL 900 Class 2
Recommended Final Resistance
0.04 in wc
Media Material
Polyester
Max. Velocity
150 fpm
For Use With
Industrial, Automotive Spray Booths
Style - Air Filters
Pad
Air Filter Media Type
Polyester
Air Filter Item
Air Filter Pad
Filter Efficiency
0.9867
Common Applications
Paint Collection
Media
Synthetic Polyester
Type
Spray Booth

Description

Air Filter Pad, Pad, Nominal Filter Size 20x20x2, Media Material Polyester, Max. Velocity 150 fpm, Nominal Height 20 in, Nominal Width 20 in, Nominal Thickness 2 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.