Zoro Homepage

Paint Collector Filter, Paper, 36" W

  • Mfr # 29-2186

  • Zoro # G7262488


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Common Applications
Paint Collection
Media Material
Paper
Nominal Height
36 in
Nominal Width
30 ft
Nominal Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29-2186
Zoro #
G7262488
UPC #
676281286787
Country of Origin
United States

Dimensions

Nominal Height
36 in
Nominal Width
30 ft
Nominal Thickness
2 in
Nominal Length
30 ft.
Nominal Depth
2 in

Details

Common Applications
Paint Collection
Media Material
Paper
For Use With
Spray Booth Over Spray Collection
Standards
UL Class 2
Style - Air Filters
Pad
Item
Air Filter Pad
Media Color
White
Filter Efficiency
0.9714
Air Filter Media Type
Paper
Air Filter Item
Air Filter Pad

Description

Air Filter Pad, Pad, Media Material Paper, Media Color White, Nominal Height 36 in, Nominal Width 30 ft, Nominal Thickness 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.