Zoro Homepage

Pressure Spray Gun Kit, 0.046In/1.2mm

  • Mfr # 98-1067

  • Zoro # G2270283


product price: $1,228.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Pattern Size
14 in
Cup Capacity
2 qt
Nozzle Size
1.2 mm
Paint Viscosity Optimum Range
Low to Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-1067
Zoro #
G2270283
UPC #
676281184991
Country of Origin
United States

Dimensions

Pattern Size
14 in
Nozzle Size
1.2 mm
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
14 in
Hose Length Included
6 ft

Details

Item
Conventional Spray Gun Kit
Fluid Delivery Type
Pressure
Cup Capacity
2 qt
Air Consumption
14.3 cfm @ 50 psi
Paint Viscosity Optimum Range
Low to Medium
Air Inlet
1/4 in
Fluid Delivery Speed
Medium to Fast
Includes
6 ft Air Hose, 6 ft Fluid Hose
Product Type
Conventional Spray Gun
Compatible Fluid Type
Coatings, Paints
Series
2100
Spray Technology
Conventional

Description

Conventional Spray Gun Kit, Low to Medium, Fluid Delivery Type Pressure, Air Consumption 14.3 cfm @ 50 psi, Nozzle Size 1.2 mm, Pattern Size 14 in, Cup Capacity 2 qt, Air Inlet 1/4 in, Fluid Delivery Speed Medium to Fast, Includes 6 ft Air Hose, 6 ft Fluid Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.