Wooden Childrens Rocker for Toddlers

  • Mfr # SC-WDROKR-STD-BT

  • Zoro # G015718249


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade VPK
Color
Multi-color
Includes
4 Butterfly Shaped Soft Seats
Material
Wood
Recommended Age
18 months-3 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-WDROKR-STD-BT
Zoro #
G015718249
UPC #
753275859667
Country of Origin
China

Dimensions

Size
29x14.5x16

Details

Recommended Grade
Grade VPK
Color
Multi-color
Includes
4 Butterfly Shaped Soft Seats
Material
Wood
Recommended Age
18 months-3 years

Description

The Waldorf Rocker Board was encourages movement and muscle strengthening in children. The versatile toy can be used as a rocking toy, or it can be placed face down, and used as a climber. It provides vestibular input and can relax and focus a child. Rocking on the board sparks children's imagination, can strengthen muscles, and can promote balance.


  • Rocking on the board sparks children's imagination, can strengthen muscles, and can promote balance.
  • The versatile toy can be used as a rocking toy, or it can be placed face down, and used as a climber.
  • The rocking board is precisely made, and is built to last.
  • The climber is made from non toxic materials, and conforms to all US standards.
  • The rocking toy can be assembled in mere minutes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.