Shop VIRCO
See all product information
Create Account
ZUMA Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat
- Mfr # ZU418
- Zoro # G504192154
product price:
$
164.99
/ea
Sold in multiples of 4 for $659.96
Free Shipping & Returns
Key Features
Height
32.25 in.
Width
20.75 in.
Length
20.63 in.
Material
Molded Polypropylene Shell
Style
Classroom Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZU418
- Zoro #
- G504192154
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 32.25 in.
- Width
- 20.75 in.
- Length
- 20.63 in.
Details
- Material
- Molded Polypropylene Shell
- Style
- Classroom Chair
- Frame
- Chrome
- Seat Color
- Navy
Description
Beautiful Balance, ZUMA® bridges the gap with seating that offers ergonomic support, playful style and durable construction – all at an affordable price. ZUMA Series Classroom Chair is a 4-leg stack chair with a tubular steel frame and a one-piece, molded polypropylene shell.