This item is Discontinued.

Walter Surface Technologies Anti-Spatter, Aerosol, 500 ml 57B110

Anti-Spatter, Aerosol, 500 ml (Discontinued)

  • Mfr # 57B110
  • Zoro # G2762286
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57B110
Zoro #
G2762286
UPC #
662980202708
Country of Origin
China

Dimensions

Container Size
300mL

Details

Item
Anti-Spatter
Container Type
Aluminum Aerosol Container
Series
AF-WELD
Application
Anti-Spatter For MIG & TIG Welding, Stainless Steel Welding, Welding Pre-Heated Work Pieces, Laser Cutting, Thin Sheet Welding, Multiple Pass Welding
Material
Aluminum Aerosol Container
Includes
10 fl oz. (300 ml) reuseable aerosol for use with 6TVZ6 and 6TVZ8

Description

Anti-Spatter, Container Type Aluminum Aerosol Container, Series AF-WELD, Container Size 300mL, Material Aluminum Aerosol Container, Temp. Range N/A, Application Anti-Spatter For MIG & TIG Welding, Stainless Steel Welding, Welding Pre-Heated Work Pieces, Laser Cutting, Thin Sheet Welding, Multiple Pass Welding, Includes 10 fl oz (300 ml) reuseable aerosol for use with 6TVZ6 and 6TVZ8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.