Anti-Spatter, Bag In Box, 20 L (Discontinued)
- Mfr # 57F005
- Zoro # G1838636
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
57F005
Zoro #
G1838636
UPC #
662980910740
Country of Origin
Canada
Dimensions
Container Size
10L
Details
Item
Anti-Spatter
Container Type
Cardboard Box With Plastic Bag In Box
Series
AF-WELD
Material
Cardboard Box With Plastic Bag In Box
Application
Anti-Spatter For MIG & TIG Welding, Stainless Steel Welding, Welding Pre-Heated Work Pieces, Laser Cutting, Thin Sheet Welding, Multiple Pass Welding
Includes
2.9 gal (10L) AF-WELD Bag in box for use with 6TVZ6
Description
Anti-Spatter, Container Type Cardboard Box With Plastic Bag In Box, Series AF-WELD, Container Size 10L, Material Cardboard Box With Plastic Bag In Box, Temp. Range N/A, Application Anti-Spatter For MIG & TIG Welding, Stainless Steel Welding, Welding Pre-Heated Work Pieces, Laser Cutting, Thin Sheet Welding, Multiple Pass Welding, Includes 2.9 gal (10L) AF-WELD Bag in box for use with 6TVZ6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.