Zoro Homepage
This item is Discontinued.
Walter Surface Technologies Anti-Spatter, Drum 208 L 57F008

Anti-Spatter, Drum 208 L (Discontinued)

  • Mfr # 57F008
  • Zoro # G3039863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57F008
Zoro #
G3039863
UPC #
662980254608
Country of Origin
Unknown

Dimensions

Container Size
208L

Details

Item
Anti-Spatter
Container Type
Drum
Series
AF-WELD
Material
Plastic Drum
Includes
55 gal (208 L) AF-WELD start-up drum for use with 6TVZ8
Application
Anti-Spatter For MIG & TIG Welding, Stainless Steel Welding, Welding Pre-Heated Work Pieces, Laser Cutting, Thin Sheet Welding, Multiple Pass Welding

Description

Anti-Spatter, Container Type Drum, Series AF-WELD, Container Size 208L, Material Plastic Drum, Temp. Range N/A, Application Anti-Spatter For MIG & TIG Welding, Stainless Steel Welding, Welding Pre-Heated Work Pieces, Laser Cutting, Thin Sheet Welding, Multiple Pass Welding, Includes 55 gal (208 L) AF-WELD start-up drum for use with 6TVZ8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.