Anti-Spatter Kit, 4 6TVZ5, 2 6TVZ4

BIO-CIRCLE| Zoro #: G1601756| Mfr #: 57D110K

$852.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Plastic Bag And Aluminum Aerosol Container
Temp. Range: N/A
Series: AF-WELD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601756 Mfr #: 57D110K
Material: Plastic Bag And Aluminum Aerosol ContainerTemp. Range: N/A
Series: AF-WELDContainer Size: 20L
Container Type: Cardboard Box With Plastic Bag In Box And Two Resusable Aerosol CanisterApplication: Anti-Spatter For MIG & TIG Welding, Stainless Steel Welding, Welding Pre-Heated Work Pieces, Laser Cutting, Thin Sheet Welding, Multiple Pass Welding
Includes: AF-WELD Start-up kit with four 6TVZ5 and two 6TVZ4Item: Anti-Spatter Kit
Country of Origin (subject to change): Multiple

Description

Anti-Spatter Kit, Anti-Spatter Kit, Material Plastic Bag And Aluminum Aerosol Container, Temp. Range N/A, Container Type Cardboard Box With Plastic Bag In Box And Two Resusable Aerosol Canister, Container Size 20 L, Application Anti-Spatter For MIG & TIG Welding, Stainless Steel Welding, Welding Pre-Heated Work Pieces, Laser Cutting, Thin Sheet Welding, Multiple Pass Welding, Includes AF-WELD Start-up kit with four 6TVZ5 and two G2762286

Reviews