Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bio Green HCP-T 6.7 x 18.1 in. Replacemnet Cup for Hydro Cup

  • Mfr # HCP-T

  • Zoro # G503982831


product price: $15.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCP-T
Zoro #
G503982831
UPC #
5055320024026
Country of Origin
China

Description

Raised bed watering system "Hydro Cup" - Replacemnet Cup for Hydro Cup

Never let your raised bed go thirsty again! The principle of our "Hydro Cup" watering stake and cup set is as simple as it is ingenious. When the soil in the raised bed begins to dry, water is slowly released by diffusion. Our raised bed watering system has been specially developed to deliver just the right amount of water in a dosed and targeted manner to the plant root.

Specifications
  • Dimension: 6.7 x 18.1 in.
  • Weight: 1.012 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.