Shop ANTEGO
See all product information
Create Account
13 x 5-6 in Lawn Mower Tire & Wheel, 4 Ply, John Deere Yellow, 4 PK
- Mfr # A6325740060204135006
- Zoro # G016020884
product price:Â
$
319.99
/pk of 4, $80.00/ea
Free Shipping & Returns
Key Features
Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Ply
4
Hub Color
John Deere Yellow
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6325740060204135006
- Zoro #
- G016020884
- UPC #
- 810173181273
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Hub Color
- John Deere Yellow
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- For Use With
- Lawn Mowers
- Surface Finish
- Powder Coated
- Offset
- 0 in
- Aspect Ratio
- 6.00 IN
- Wheel Backspacing
- 0 in
Dimensions
- Tire Size
- 13 x 5-6 in
- Tire Rim Dia.
- 6 in
- Wheel Width
- 3-1/4 in
- Wheel Diameter
- 15 in
- Tread Depth
- 0.118 MM
- Overall Length
- 15 in
- Hub Dia.
- 1.654 in
Description
13x5.00-6 Tires & Wheels 4 Ply for Lawn & Garden Mower Turf Tires Set of 4
- Fits on John Deere Z225, Z425, Z435, Z445,Z465
- Powder Coated
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.