Shop BIO PLAS
Create Account
1.5 ml G - Tube Flat Top Microcentrifuge Tube - 500 pk - Amber, 500PK
- Mfr # 4038
- Zoro # G124181682
product price:Â
$
29.19
/pk of 500, $0.06/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4038
- Zoro #
- G124181682
- UPC #
- -
- Country of Origin
- China
Description
The G-Tube is virtually transparent and far exceeds the toughness of any microcentrifuge tubes. When the G-Tube cap is closed there will be an audible "snap" that indicates a secure closure has been formed.Made of tough, clear, specially formulated polypropylene, the 0.6mL, 1.5mL and 2.0mL G-Tube has the same chemical resistant quality as standard tubes - but they're sturdier and virtually transparent to give a better view. The flat top cap is easy to open and still provides a maximum secure seal.The G-Tube is built for high impact usage and will withstand over 30,000 x g when spun. Thicker walls make this the tube of choice for extreme stress, high spinning speeds, autoclaving, boiling, chemical resistance and freezing. Will withstand temperature ranges of -80 degreesC (-112 degreesF) to 121 degreesC (250 degreesF). Color: Amber. Lid Closure The flat top lid forms an extra-tight seal that will not come open during processing. Yet, it's easy to open with thumb pressure or our handy MicroTube Tool (catalog #4000.). Inscribing Patches All flat top tubes have a textured writing surface on top of the caps. The 1.5ml and 2.OmL tubes have an additional textured writing surface on the side of the tubes.. Graduation The 1.5ml tube is graduated from 0.1 to 1.5ml. The 2.0ml tube is graduated from 0.1 to 2.0ml.. Finish. The interior has the smoothest, most highly polished surface of any tube on the market. The walls are non-wettable, preventing liquids from adhering to the sides.. Needle Access You can easily insert a needle through the target in the exact center of the lid..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.