Centrifuge Tube, 1.14 in Dia, PK500
- Mfr # C2802
- Zoro # G722824677
product price:Â
$
206.99
/pk of 500, $0.41/ea
Free Shipping & Returns
Key Features
Overall Height - Metric
117 mm
Bottom Shape
Conical
Tube Type
Centrifuge Tube
Clarity
Clear
Includes
Attached Screw Caps, Eco-Plastic Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2802
- Zoro #
- G722824677
- UPC #
- -
- Country of Origin
- China
- Bottom Shape
- Conical
- Tube Type
- Centrifuge Tube
- Clarity
- Clear
- Includes
- Attached Screw Caps, Eco-Plastic Racks
- Closure Color
- Colorless
- Nominal Capacity - English
- 1.69 fl oz
- Graduated
- Yes
- Tolerance
- +/-2%
- Autoclavable
- Yes
- Maximum Relative Centrifugal Force
- 20,000 x g
- Special Features
- Freezetech(TM) Temperature Indicator Changes Color at 0 Degrees C, E-Beam Sterilized (SAL 10-6), Eco-Plastic Racks and/or Resealable Zip Bags, Hi-Viz(TM) Graduations, Including Maximum-Freeze Line
- Closure Material
- HDPE
- Basic Material
- Plastic
- For Use With
- 50 mL Centrifuge Rotors
- Graduation Increments - Metric
- 5 mL
- Includes Closure
- Yes
- Body Material
- Polypropylene
- Item
- Centrifuge Tube
- Closure Liner Design
- No Liner
- Wrapping Type
- Bulk Packaged
- Nominal Capacity - Metric
- 50 mL
- Body Color
- Colorless
- Compatible Product Type
- 50 mL Centrifuge Rotors
Dimensions
- Overall Height - Metric
- 117 mm
- Body Diameter - Metric
- 29 mm
- Screw Closure Size
- 35.05-13.2 mm
Description
Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 29 mm, Nominal Capacity - English 1.69 fl oz, Overall Height - Metric 117 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size 35.05-13.2 mm, For Use With 50 mL Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.